Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Quickie Quickie 00635SU 2 In 1 Pushbroom With Squeegee 4906293

Quickie 00635SU 2 In 1 Pushbroom With Squeegee (Discontinued)

  • Mfr # 4906293
  • Zoro # G203694782
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4906293
Zoro #
G203694782
UPC #
-
Country of Origin
China

Dimensions

Block Width
3 in

Details

Item
Squeegee Broom

Description

Features
  • Soft outer fibers and stiff inner fibers for sweeping medium-textured surfaces.
  • Heavy-duty resin block with built-in professional-grade squeegee.
  • 60 in. powder-coated steel handle with cushion grip and hang-up for easy storage.
  • Dimension - 67.5 x 8.75 x 25.5.
  • Item Weight - 4.28.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.