This item is Discontinued.

Quickie Universal Wet Mop, Yellow 554

Universal Wet Mop, Yellow (Discontinued)

  • Mfr # 554
  • Zoro # G7510581
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
554
Zoro #
G7510581
UPC #
071798000558
Country of Origin
United States

Dimensions

Headband Size
Universal
Handle Length
51 in
Width
12"
Frame Width
12 in
Length
56"
Frame Depth
3 1/8 in
Depth
3 in
Overall Length
56 in
Mop Head Depth
3 1/8 in
Mop Head Width
12 in
Maximum Handle Length
51 in
Overall Width
12 in

Details

Mop Head Color
Yellow
Mop Connection Type
Slide On
Mop Head Material
Sponge
Handle Material
Aluminum
Mop Style
Sponge
Mop Type
Wet Mop
Item
Wet Mop
Sub-Category
Mop Refill
Chemical Resistant
No
Color
Yellow
Launderable
Yes
Basic Material
Plastic, Metal
Color Coding System
No
Handle Included
Yes
Series
Quickie
Includes
Handle
Dry Weight
38 oz
Product Type
Wet Mop Kit
Includes Wet Mop Tailband
No
Includes Handle
Yes
Includes Reservoir
No
Compatible Manufacturer Part Number
55MB8

Description

Wet Mop Kit, Product Type Wet Mop, Mop Connection Type Slide On, Mop Head Material Sponge, Handle Material Aluminum, Mop Head Width 12 in, Mop Head Depth 3 1/8 in, Launderable Yes, Mop Head Color Yellow, Wringer Type Not Applicable, Includes Reservoir No, Reservoir Capacity Not Applicable, Dry Weight 38 oz, Mop End Type Not Applicable, Includes Wet Mop Tailband No, Compatible Grainger Part Number Not Applicable, Compatible Manufacturer Part Number 55MB8, Connection Thread Type Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.