6000TL Bundle: Wall Hangers + Pinch Weld Blocks 6,000lb. Capacity Portable Car Lift

  • Mfr # 6000TL-110V-Package

  • Zoro # G416059392


product price: $2,341.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Length
70.75 in
Width
11 in
Lifting Height Min.
3.5 in
Lifting Capacity
6000lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6000TL-110V-Package
Zoro #
G416059392
UPC #
849672037958
Country of Origin
China

Dimensions

Length
70.75 in
Width
11 in
Lifting Height Min.
3.5 in
Lifting Height Max.
24 in

Details

Color
Black
Lifting Capacity
6000lb
Material
Steel
Includes
2 Frames & Power pack Wall Hangers + Pinch-Weld Blocks
Voltage
110V

Description

  • Unmatched portability
  • Safe and secure lifting
  • Versatile capacity
  • Convenient storage
  • Automatic safety locks
  • Increased lifting height
  • One-handed operation
  • Optional accessories to increase versatility

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.