This item is Discontinued.

Quickjack 7000 TL QuickJack TL 7000

7000 TL QuickJack (Discontinued)

  • Mfr # TL 7000
  • Zoro # G707392160
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TL 7000
Zoro #
G707392160
UPC #
-
Country of Origin
China

Dimensions

Width
3.5 in
Overall Height (In.)
12.5 in
Length
70.75 in
Lowered Height
3.5 in

Details

Type
QuickJack
Lifting Capacity
7000 lbs.
Material
Steel
Includes
2 Frames & Power pack
Color
Black

Description

7000 lb capacity mobile portable car lifting system which runs on 110v power unit and lifts the car to the maximum raise of 24

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.