Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8000TLX 8,000lb. Capacity Portable Car Lift Extended Frame

  • Mfr # 8000TLX-110V

  • Zoro # G516059391


product price: $2,442.99
/ea
Additional $60.00 delivery surcharge applies per item.
See details

Key Features

Length
76.25 in
Lifting Height Min.
4 in
Lifting Height Max.
24 in
Material
Steel
Lifting Capacity
8000lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8000TLX-110V
Zoro #
G516059391
UPC #
849672036524
Country of Origin
China

Dimensions

Length
76.25 in
Lifting Height Min.
4 in
Lifting Height Max.
24 in
Width
12.5 in

Details

Material
Steel
Lifting Capacity
8000lb
Color
Black
Includes
2 Frames & Power pack
Voltage
110V

Description

The QuickJack 8000TLX is a high capacity, extra lift portable car lift built for full size trucks, SUVs, and long wheelbase vehicles. With 8,000 lbs. of lifting power, extended 76in frames, and over 24in of clearance, it gives you shop grade access without a permanent setup.QuickJack 8000TLX Extra Lift Portable Car LiftBig trucks. Long wheelbases. More lift height. No compromises.The QuickJack 8000TLX is the top of the food chain. Designed for full size trucks, SUVs, vans, and longer wheelbase rigs, this portable powerhouse gives you 8,000 lbs. of lifting muscle, extended frame reach, and a taller lift height than the standard 8000TL. Its built for the heavy stuff and it clears the space you need to actually work on it.If the job demands room to move and strength to lift, the 8000TLX is the answer.


  • Unmatched portability
  • Safe and secure lifting
  • Versatile capacity
  • Convenient storage
  • Automatic safety locks
  • Increased lifting height
  • One-handed operation
  • Optional accessories to increase versatility

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.