8000TLX Bundle wall hangers and SUV adapter set. 8000lb. Capacity Portable Car Lift

  • Mfr # 8000TLX-110V-Package

  • Zoro # G616059390


product price:  $2,716.99
/ea
Item requires special delivery charges. A $60.00 per item surcharge will be applied.

Key Features

Length
76.25 in
Includes
2 Frames & Power pack Wall Hangers + Truck Adapters
Lifting Height Max.
24 in
Lifting Height Min.
4 in
Width
12.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8000TLX-110V-Package
Zoro #
G616059390
UPC #
849672040262
Country of Origin
China

Dimensions

Length
76.25 in
Lifting Height Max.
24 in
Lifting Height Min.
4 in
Width
12.5 in

Details

Includes
2 Frames & Power pack Wall Hangers + Truck Adapters
Material
Steel
Color
Black
Lifting Capacity
8000lb
Voltage
110V

Description

  • Unmatched portability
  • Safe and secure lifting
  • Versatile capacity
  • Convenient storage
  • Automatic safety locks
  • Increased lifting height
  • One-handed operation
  • Optional accessories to increase versatility

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.