Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vehicle Component Jacks - 3500lb. Portab

  • Mfr # 5175010

  • Zoro # G722604996


product price: $2,611.99
/pr
Additional $175.00 delivery surcharge applies per item.
See details

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5175010
Zoro #
G722604996
UPC #
849672011071
Country of Origin
China

Description

Portable Car Lift, Power Source Hydraulic, Load Capacity 3,500 lb, Frame Material Steel, Lifting Actuator Pendant Control, Minimum Lift Height 3 in, Maximum Lift Height 21 in, For Lifting Car, Standards ANSI/ALI ALCTV, Distance Between Columns 27 in, Features Extended Block Trays, Open-Center Design, Perfect for the Track, Zero-leak Fittings

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.