Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Commercial Fire Sprinkler Tool + Wall Mount Case

  • Mfr # QTC

  • Zoro # G715674692


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Length (In.)
5.75 in
Color
Red
Depth
4.25 in
Width (In.)
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QTC
Zoro #
G715674692
UPC #
860002171005
Country of Origin
United States

Dimensions

Length (In.)
5.75 in
Depth
4.25 in
Width (In.)
9 in

Details

Color
Red

Description

Quickstop QTC Commercial Fire Sprinkler Head Shutoff Tool and Wall Cabinet Case for Managing Accidental Fire Sprinklers Activation, Easy to Use On Upright, Pendant and Sidewall Sprinklers


  • • The ONLY sprinkler tool on the market that stops 1⁄2" and 3⁄4" heads whether they are intact, damaged or completely sheared off
  • • Works on upright, pendant and sidewall fire sprinklers as well as recessed heads
  • • Quick, simple one-handed operation
  • • Tested to hold 100% water tight up to 350 PSI or 2400-KPA
  • • Each tool is designed with a FUSIBLE LINK which releases the tool when heated. This allows the sprinkler head to start again if a fire was to start.
  • • The low profile wall mount case is ADA Compliant
  • • Overall Case Dimensions: 5.43"W x 7.55"H x 3.3"D

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.