Zoro Homepage

Fire Sprinkler Multi-Tool + Wall Mount Case

  • Mfr # QMTC

  • Zoro # G915674690


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Length (In.)
5.75 in
Width (In.)
9 in
Depth
4.25 in
Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QMTC
Zoro #
G915674690
UPC #
860002171012
Country of Origin
United States

Dimensions

Length (In.)
5.75 in
Width (In.)
9 in
Depth
4.25 in

Details

Color
Red

Description

Quickstop QMTC Multi-Tool Fire Sprinkler Head Shutoff Tool & Wall Cabinet Case for Managing Accidental Fire Sprinklers Activation, Easy to Use, Pendant & Sidewall Sprinklers & Recessed Heads


  • • The ONLY sprinkler tool on the market that stops 1⁄2" and 3⁄4" heads whether they are intact, damaged or completely sheared off
  • • Works on upright, pendant and sidewall fire sprinklers as well as recessed heads
  • • The tool can be used to 1) Stop fire sprinklers, 2) Remove FDC caps, 3) Make standpipe connections, 4) Shut off residential utilities, 5) Adjust system pressures (PRV), 6) Open oxygen cylinders, and 7) Block doors open
  • • Reduces building damage which results in less cleanup for fire crews and shorter onscene times
  • • Quick, simple one-handed operation
  • • Tested to hold 100% water tight up to 350 PSI or 2400-KPA
  • • Each tool is designed with a FUSIBLE LINK which releases the tool when heated. This allows the sprinkler head to start again if a fire was to start.
  • • The low profile wall mount case is ADA Compliant
  • • Overall Case Dimensions: 5.43"W x 7.55"H x 3.3"D

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.