Zoro Homepage

Fire Sprinkler Shutoff Multi-Tool

  • Mfr # QMT

  • Zoro # G815674691


product price: $80.95
/ea
Free Shipping & Returns

Key Features

Depth
2 in
Color
Bright Nickel
Width (In.)
9 in
Length (In.)
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QMT
Zoro #
G815674691
UPC #
860002171043
Country of Origin
Taiwan, Province of China

Dimensions

Depth
2 in
Width (In.)
9 in
Length (In.)
4 in

Details

Color
Bright Nickel

Description

QUICKSTOP QMT Multi-Tool Fire Sprinkler Heads Shutoff Tool for Managing Accidental Fire Sprinklers Activation and Water Damage, Works On Upright, Pendant and Sidewall Sprinklers and Recessed Heads


  • • The ONLY sprinkler tool on the market that stops 1⁄2" and 3⁄4" heads whether they are intact, damaged or completely sheared off
  • • Works on upright, pendant and sidewall fire sprinklers as well as recessed heads
  • • The tool can be used to 1) Stop fire sprinklers, 2) Remove FDC caps, 3) Make standpipe connections, 4) Shut off residential utilities, 5) Adjust system pressures (PRV), 6) Open oxygen cylinders, and 7) Block doors open
  • • Reduces building damage which results in less cleanup for fire crews and shorter onscene times
  • • Quick, simple one-handed operation
  • • Tested to hold 100% water tight up to 350 PSI or 2400-KPA
  • • Each tool is designed with a FUSIBLE LINK which releases the tool when heated. This allows the sprinkler head to start again if a fire was to start.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.