
Pro Fire Sprinkler Shutoff Tool
Mfr # QPRO
Zoro # G415674695
product price: $99.75
/ea
Free Shipping & Returns
Key Features
Width (In.)
8.75 in
Depth
2 in
Length (In.)
4 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QPRO
Zoro #
G415674695
UPC #
860006849726
Country of Origin
Taiwan, Province of China
Dimensions
Width (In.)
8.75 in
Depth
2 in
Length (In.)
4 in
Details
Color
Black
Description
QUICKSTOP QPRO Pro Fire Sprinkler Heads Shutoff Tool for Managing Accidental Fire Sprinklers Activation and Water Damage, Works On Upright, Pendant and Sidewall Sprinklers and Recessed Heads
- • The ONLY sprinkler tool on the market that stops 1⁄2" and 3⁄4" heads whether they are intact, damaged or completely sheared off
- • Works on upright, pendant and sidewall fire sprinklers as well as recessed heads
- • Designed with a 90 degree angle for the best access and clearance to stop fire sprinklers
- • Features a heavy duty cushion grip for quick, simple one-handed operation
- • Quick, simple one-handed operation
- • Tested to hold 100% water tight up to 350 PSI or 2400-KPA
- • Each tool is designed with a FUSIBLE LINK which releases the tool when heated. This allows the sprinkler head to start again if a fire was to start.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.