This item is Discontinued.

Quickstyle Industries Prairies Vinyl Wall Plank 7" W x 36" L (24.38 sq. ft./case) CSH.VWP.PR

Prairies Vinyl Wall Plank 7" W x 36" L (24.38 sq. ft./case) (Discontinued)

  • Mfr # CSH.VWP.PR
  • Zoro # G501827721
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSH.VWP.PR
Zoro #
G501827721
UPC #
775176180435
Country of Origin
China

Dimensions

Length
36 in.
Width
7 in.
Thickness
3/16 in.

Details

Material
Vinyl on Densified Foam Core
Coverage Per Box
24.38 Sq Ft.
Finish
Prairies
Use Location
Interior

Description

Quickstyle industries is dedicated to provide high quality products that meet and comply with the requirements set on formaldehyde emission standards. Vinyl wall planks produced by Quickstyle industries have been tested and meet the requirements, regulations and quality assurances of E0, E1 and CARB phase 2 standards. Quickstyle products do not release any harmful VOC’s and are recognized as compliant to the norm in the industry. • Prairies color finish
• True grout vinyl wall planks combines beauty and durability featuring trendy designs and DFC sturdy (Densified foam core) structure
• True grout offers the unique look of natural wood plank with an integrated grout
• Color of grout line is injected during the manufacturing process
• Perfect solution for healthy living as it contains no V.O.C. or Phthalates and true grout is Floorscore certified, for residential use
• Soundproof acoustical foam backing
• Antibacterial and mildew resistant, can be installed anywhere at home bathroom, laundry room, kitchen, etc.
• Plank size: 3/16-in. Thickness x 7-in. W x 36-in. L
• Secure installation with screw, tongue and groove assembly, normally studs should be present 16” on center for interior walls and 12” on center for exterior walls. • Not to be used as flooring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.