Black Decorative Waterproof Aluminum Wall Lamp for Indoors and Outdoors, 8 Watt Cool White 4000K

  • Mfr # QI004493.BK

  • Zoro # G710211168


product price:  $46.39
/ea

Key Features

Height
3"
Width
8.25
Glass Color
Black
Housing Material
Aluminum
Fixture Wattage
8 Watt
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
QI004493.BK
Zoro #
G710211168
UPC #
651355044937
Country of Origin
China

Dimensions

Height
3"
Width
8.25
Length
3
Depth
1.5

Details

Item
Lighting
Glass Color
Black
Housing Material
Aluminum
Fixture Wattage
8 Watt
Color
Black

Description

From indoors to outdoors this wall lamp led light fixture brightens up your space in sleek style. This sconce downlight offers a slim and simplistic design that fits perfectly into any setting. The waterproof design is ideal for residential or commercial areas such as; entryway, bedroom, office, hallway, stairway, hotel, and outdoors. Energy saving designed to use less power while still keeping your home running efficiently. Provides an ample amount of long-lasting light and costs little to operate. Apply this light fixture with ease, all mounting hardware needed is included. Save your space, money and time!

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.