Modern 3 Bulb Triangle Shapes Ceiling Hanging Light Fixture, Black Chandelier

  • Mfr # QI004571.TR

  • Zoro # G410211161


product price: $121.99
/ea
Free Shipping & Returns

Key Features

Length
41.75
Size
11.5"W x 11.5"L x 41.75"H
Glass Color
Black
Material
Metal
Shape
Triangle Ceiling Light
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QI004571.TR
Zoro #
G410211161
UPC #
651355045712
Country of Origin
China

Dimensions

Length
41.75
Width
11.5
Size
11.5"W x 11.5"L x 41.75"H
Depth
11.5

Details

Item
Lighting
Glass Color
Black
Material
Metal
Shape
Triangle Ceiling Light
Color
Black

Description

This modern 3 triangular open design light fixture showcase the illumination of the bulbs, creating a bright but warm atmosphere to your entryway, hallway, kitchen, dining room, living room bar and restaurant. This pendant light fixture is the perfect element for decor. It is powered by 3 110-220 voltage E-26 bulbs. Bulbs not included. It will diffuse light in any area and will create a cozy look.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.