Modern Adjustable 2 Bulb Pulley Wired Ceiling Hanging Light Fixture, Black Decorative Chandelier

  • Mfr # QI004572

  • Zoro # G010211202


product price: $127.99
/ea
Free Shipping & Returns

Key Features

Length
46
Height
46"
Frame Material
Metal
Color
Black
Shape
Pulley Light
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QI004572
Zoro #
G010211202
UPC #
651355045729
Country of Origin
China

Dimensions

Length
46
Width
8.5
Height
46"
Depth
11

Details

Item
Lighting
Frame Material
Metal
Color
Black
Shape
Pulley Light
Material
Metal

Description

This modern industrial light fixture showcase the illumination of the bulbs, creating a bright but warm atmosphere to your kitchen, dining room, living room, restaurant or bar. This pendant light fixture is the perfect element for decor. It is powered by 2 110-220 voltage E-26 bulbs. Bulbs not included. With smooth pulley power, this light fixture can easily be adjusted to achieve the perfect lighting. It will diffuse light in any area and will create a cozy look.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.