Modern Decorative Waterproof Aluminum Wall Lamp 10 Watt Cool White 4000K, Black Set of 4

  • Mfr # QI004492.BK.4

  • Zoro # G610211206


product price:  $149.99
/ea
Free Shipping & Returns

Key Features

Height
4"
Width
4
Housing Material
Aluminum
Length
4
Lamp Watts
10W
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
QI004492.BK.4
Zoro #
G610211206
UPC #
651355039476
Country of Origin
China

Dimensions

Height
4"
Width
4
Length
4
Depth
4

Details

Item
Lighting
Glass Color
Black
Housing Material
Aluminum
Lamp Watts
10W
Color Temp.
4000K
Number of Pieces
Set of 4
Color
Black
Option
Set of 4 Black

Description

From indoors to outdoors this wall lamp led light fixture brightens up your space in sleek style. This sconce downlight offers a slim and simplistic design that fits perfectly into any setting. The waterproof design is ideal for residential or commercial areas such as; entryway, bedroom, office, hallway, stairway, hotel, and outdoors. The adjustable beam angle enables you to direct the light source however you prefer. Energy saving designed to use less power while still keeping your home running efficiently. Provides an ample amount of long-lasting light and costs little to operate. Apply this light fixture with ease, all mounting hardware needed is included. Save your space, money and time!

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products