6' Satin Nickel Ladder Rail Kit for Rolling Ladder System
- Mfr # QG.4006-202.02
- Zoro # G923749175
original price:Â $179.99 , new price: $161.99 , 10 percent off
new price:Â
$
161.99
/ea
Free Shipping & Returns
Key Features
Finish
Satin Nickel
Material
Aluminum
Hardware Included
Yes
Ladder Type
Rolling Ladder Rail Kit
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QG.4006-202.02
- Zoro #
- G923749175
- UPC #
- 8.41572E+11
- Country of Origin
- United States
Details
- Finish
- Satin Nickel
- Material
- Aluminum
- Hardware Included
- Yes
- Ladder Type
- Rolling Ladder Rail Kit
Description
The Quiet Glide Rail Kit is designed to deliver seamless performance and refined style. Engineered with durability in mind, it features a solid aluminum rail and precision construction for long-lasting reliability. Its adaptable design allows for easy expansion by connecting additional straight rail sections, giving you the flexibility to create a system that fits your space perfectly. With smooth operation and a sleek, integrated look, the Quiet Glide Rail Kit brings both function and sophistication.
- Ladder rail includes one 6 ft. rail, three horizontal rolling rail brackets, two rail end caps, and required fasteners
- Ladder rail extension kit is designed for rolling wheel ladder system 210 and 240 series
- Use item QG.41 rail connector to connect additional rails
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.