8.06 ft. Maple Contemporary Wheel Satin Nickel Rolling Hook Removable Ladder, 12 ft. Rail
- Mfr # QG.540-8MA-12-H.02
- Zoro # G923749229
Key Features
Specifications
Details
- MFR #
- QG.540-8MA-12-H.02
- Zoro #
- G923749229
- UPC #
- 8.41572E+11
- Country of Origin
- United States
- Hardware Included
- Yes
- Color
- Satin Nickel
- Ladder Type
- Library Ladder
- Number of Steps
- 7
- Material
- Maple Wood
Dimensions
- Total Rail Length (Ft.)
- 12 ft
- Max. Work Height
- 96.75 in
Description
Elevate your interiors with the Quiet Glide Library Ladder, a perfect blend of precision engineering and refined design. Featuring a solid aluminum rail and exclusive Quiet Glide technology, it offers seamless, silent movement with every use. Bring elevated functionality to libraries, pantries, wine cellars, and closets while creating a stunning architectural feature in your home. Both practical and visually captivating, the Quiet Glide ladder transforms ordinary spaces into statement environments. Designed for convenience, it rests effortlessly on the rail when not in use, preserving a sleek and uncluttered aesthetic.
- Library ladder with rail kit includes 2 Upper assemblies, 2 bottom wheels, 7 step supports, track mounting brackets, (2) 6 ft. of rail (Total of 12 ft. of rail), 2-rail end caps, and all required fasteners
- The center of the rail must be mounted at 91.75 in. H (from the floor)
- 96.75 in. x 16 in. unfinished ready-to-assemble ladder can be painted, stained, or left as is to coordinate with your décor
- Ladder hardware system features exclusive braking wheels that utilizes a spring to lock the wheel which prevents the ladder from moving left or right when a user steps onto the ladder, the break activates at appx 125 lbs. and can be adjusted down to 70 lbs. on site
- Rolling Hook hardware has only ONE wheel on the top to allow the ladder to be removed easily from the track
- Ladder can be stored on the railing when not in use
- Pro Tip: The ladder in the stored position is 7 in. from the center of the rail to the top of the ladder, when the ladder is in the climbing position there is 3 in. from the center of the rail to the top of the ladder
- In the climbing position, the ladder's rolling wheels are approximately 24 in. from the wall
- Great for use on multiple walls to pick up ladders and move from rail-to-rail applications
- Weight capacity 300 lbs.
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.