Shop QUIET GLIDE

8.92 ft. Red Oak Contemporary Wheel Bronze Rolling Ladder, 12 ft. Rail

  • Mfr # QG.240-9RO-12-H.07
  • Zoro # G923749342

original price:  $1,880.99 , new price: $1,692.99 , 9 percent off
new price: 
$
1,692.99
/ea
Free Shipping & Returns

Key Features

Overall Width
16 in
Finish
Un-Finished
Overall Height
107 in
Load Capacity
300 lbs
Color
Bronze
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
QG.240-9RO-12-H.07
Zoro #
G923749342
UPC #
8.41572E+11
Country of Origin
United States
Finish
Un-Finished
Load Capacity
300 lbs
Color
Bronze
Number of Steps
8
Material
Red Oak Wood

Dimensions

Overall Width
16 in
Overall Height
107 in
Overall Depth
4-1/2 in

Description

Elevate your interiors with the Quiet Glide Library Ladder, a perfect blend of precision engineering and refined design. Featuring a solid aluminum rail and exclusive Quiet Glide technology, it offers seamless, silent movement with every use. Bring elevated functionality to libraries, pantries, wine cellars, and closets while creating a stunning architectural feature in your home. Both practical and visually captivating, the Quiet Glide ladder transforms ordinary spaces into statement environments. Designed for convenience, it rests effortlessly on the rail when not in use, preserving a sleek and uncluttered aesthetic.


  • Library ladder with rail kit includes 2 Upper assemblies, 2 bottom wheels, 8 step supports, track mounting brackets, (2) 6 ft. of rail (Total of 12 ft. of rail), 2-rail end caps, and all required fasteners
  • The center of the rail must be mounted at 102 in. H (from the floor)
  • 107 in. x 16 in. unfinished ready-to-assemble ladder can be painted, stained, or left as is to coordinate with your décor
  • Ladder hardware system features exclusive braking wheels that utilizes a spring to lock the wheel which prevents the ladder from moving left or right when a user steps onto the ladder, the break activates at appx 125 lbs. and can be adjusted down to 70 lbs. on site
  • Ladder can be stored on the railing when not in use
  • Pro Tip: The ladder in the stored position is 7 in. from the center of the rail to the top of the ladder, when the ladder is in the climbing position there is 3 in. from the center of the rail to the top of the ladder
  • In the climbing position, the ladder's rolling wheels are approximately 24 in. from the wall
  • Upper wheels feature thermoplastic wheels, providing a smooth and quiet operation only found with Quiet Glide
  • Weight capacity 300 lbs.
  • Do not mount rail brackets directly onto a drywall surface, always mount brackets to solid wood, predrilling the holes is advisable to avoid splitting the wood

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.