
Bronze Ladder Handle and Recessed Door Pull Hardware Set
Mfr # NT.1499.02.07
Zoro # G705831104
product price: $43.75
/eaKey Features
Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NT.1499.02.07
Zoro #
G705831104
UPC #
841572168640
Country of Origin
China
Details
Material
Metal
Finish
Bronze
Item
Door Pull
Description
The Quiet Glide combination door pull set is the finishing touch for your rolling barn doors. With an oversized bar pull on one side you can achieve a contemporary barn door look. On the other side the flush handle satisfies the need for minimal clearance. The quick installation and convenience of a complete set makes this an easy choice.
• Hardware set has a rich, Bronze finish
• Use with 1-3/8 in. to 1-3/4 in. thick wood doors
• No routing or cutting in door required, flush pull mounts directly to surface of door
• Hardware set includes the following: 1 bar pull, 1 flush pull, 2 screws, 2 handle backplates, 1 Allen key
• Durable steel construction for everyday use
• Easy to install: measure/mark holes, drill, then attach pulls with screws
• For use with other door thickness sizes, purchase screws based on door thickness
• Hardware set has a rich, Bronze finish
• Use with 1-3/8 in. to 1-3/4 in. thick wood doors
• No routing or cutting in door required, flush pull mounts directly to surface of door
• Hardware set includes the following: 1 bar pull, 1 flush pull, 2 screws, 2 handle backplates, 1 Allen key
• Durable steel construction for everyday use
• Easy to install: measure/mark holes, drill, then attach pulls with screws
• For use with other door thickness sizes, purchase screws based on door thickness
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.