Shop QUIET GLIDE
See all product information
Create Account
Cherry Wood Library Ladder Handrail Brushed Satin Brass (No Ladder)
- Mfr # QG.6309.CH.06B
- Zoro # G923749243
original price:Â $218.99 , new price: $196.99 , 10 percent off
new price:Â
$
196.99
/ea
Free Shipping & Returns
Key Features
Ladder Type
Handrail
Hardware Included
Yes
Material
Cherry Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- QG.6309.CH.06B
- Zoro #
- G923749243
- UPC #
- -
- Country of Origin
- United States
- Ladder Type
- Handrail
- Finish
- Brushed Satin Brass
- Hardware Included
- Yes
- Material
- Cherry Wood
Description
At Quiet Glide, uncompromising quality defines our approach. Each wooden handrail is carefully crafted and subjected to an extensive refinement process, ensuring superior craftsmanship from start to finish. The result is a product that delivers lasting durability, consistent performance, and a refined finish that reflects true attention to detail. Every element is thoughtfully engineered to provide a standard of excellence you can see and feel.
- Handrail-only accessory designed for use with Quiet Glide ladder systems
- Handrails are crafted using a steam-bending technique, resulting in graceful curves
- Each handrail is finely sanded to a 120-grit finish, delivering a smooth surface that is ready for paint, stain, or sealing
- Kit Includes: (2) steam-bent handrails and complete assembly hardware, including (8) 1/4"-20 KD bolts (45 mm length) and (8) 1/4"-20 KD nuts (17 mm height)
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.