
Hand Forged Satin Nickel Standard Spade Handle (Discontinued)
- Mfr # QG.1199.03.02
- Zoro # G105831094
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
QG.1199.03.02
Zoro #
G105831094
UPC #
810412023715
Country of Origin
United States
Dimensions
Width
1-13/16 in.
Height (In.)
8-1/2 in.
Details
Material
Hand Forge Steel
Finish
Satin Nickel
Projection
1-5/8 in.
Item
Door Pull
Description
Outfit the barn door in your home with the perfect complement of barn door handles to choose from. We offer a variety of styles and finishes such as Satin Nickel, Bronze, or Black to complete your barn door. Find the architectural hardware you've been looking for right here.
• Great addition to barn doors
• Hand forged steel
• Durable powder coat finish
• Simple installation
• Fastener hardware included
• Interior use only
• Dimensional Size: 8-1/2 in. H x 1-13/16 in. W x 1-5/8 in. D
• Great addition to barn doors
• Hand forged steel
• Durable powder coat finish
• Simple installation
• Fastener hardware included
• Interior use only
• Dimensional Size: 8-1/2 in. H x 1-13/16 in. W x 1-5/8 in. D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.