Ladder 9.92 ft. Unfinish Maple Satin Nickel Rolling Kit with 8 ft. Rail

  • Mfr # QG.210-10MA-08-V.02

  • Zoro # G401780065


product price: $1,550.99
/ea
Additional $104.00 delivery surcharge applies per item.
See details

Key Features

Max. Work Height
119 in.
Wood Species
Maple
Ladder Depth
4-1/2 in.
Maximum Weight Capacity
300 lbs.
Material
Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QG.210-10MA-08-V.02
Zoro #
G401780065
UPC #
810412022855
Country of Origin
United States

Dimensions

Max. Work Height
119 in.
Ladder Depth
4-1/2 in.
Ladder Height
120 in.
Total Rail Length (Ft.)
8 Ft.
Step Width
16 in.
Ladder Width
16 in.

Details

Number of Steps
9
Wood Species
Maple
Maximum Weight Capacity
300 lbs.
Material
Wood
Ladder Type
Library Ladder
Bottom Assembly
Rolling
Manufacturer Color
Satin Nickel
Ladder Finish
Un-Finished
Color
Satin Nickel
Upper Assembley
Double Roller
Brake
Yes
Ladder Material
Wood
Hardware Included
Yes

Description

The Quiet Glide rolling ladder is a classy way to add functionality to your library, closet, wine cellar, kitchens, pantries or lofts, anywhere you want to reach those out-of-the-way places. With the Quiet Glide rolling library ladder, it is all about choice. Quiet Glide provides rolling library ladder hardware kits, rail kits and wood ladder kits. Our unique ladder rail system is the only library ladder rail kit on the market that offers solid aluminum rails - not hollow tubes. All the parts on a Quiet Glide rolling library ladder are machined or manufactured. Our installation guide will help you choose the design and products for your application.
• Ladder package includes: 1 standard roller hardware kit, one 10 ft. Maple ladder, one 8 ft. rail, 2 rail end caps, 4 vertical rail brackets and required fasteners
• For an 10 ft. ladder, the center of the rail must be mounted at 115 in. H (from the floor)
• 10 ft. H x 16 in. W unfinished and ready-to-assembled Maple ladder
• Ladder hardware kit features an exclusive braking bottom wheels limit ladder movement while standing on ladder, the brakes will engage when as little as 75 lbs. is applied
• Stored position, there is 7 in. from the center of the rail to the top of the ladder
• Climbing position, there is 3 in. from the center of the rail to the top of the ladder
• Vertical brackets dimensions: 2-5/8 in. H x 23/32 in. W x 2-3/8 in. D with 2 in. cc between bracket hole centers
• Weight capacity 300 lbs.
• Do not mount rail brackets directly onto a drywall surface, always mount brackets to solid wood, predrilling the holes is advisable to avoid splitting the wood
• Looking to add on extra ladder rail components? The following options can be ordered: QG.4006.02 (6 ft. rail); QG.41 (rail connector); QG.201.02 (rail bracket); QG.40.02 (set of rail end caps)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.