Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Oil Rubbed Bronze Industrial Pipe Barn Door Pull

  • Mfr # 52.1399.01.07

  • Zoro # G505831083


product price: $44.15
/ea

Key Features

Material
Hand Forge Steel
Projection
3 in.
Width
3-1/2 in.
Height (In.)
13 in. OAH
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52.1399.01.07
Zoro #
G505831083
UPC #
810412028222
Country of Origin
United States

Dimensions

Width
3-1/2 in.
Height (In.)
13 in. OAH

Details

Material
Hand Forge Steel
Finish
Bronze
Projection
3 in.
Item
Door Pull

Description

Want to add a bit of industrial-inspired style to your barn door design? Try installing one of our galvanized steel pipe handles—their heavy-duty design and beautiful powder-coated finish will turn your barn door into a bold design statement.
• Great for barn door applications
• Galvanized steel with specially formulated powdered coat for a durable finish
• Industrial pipes have the factory stampings for the authentic industrial decor
• Hardware fasteners included with pull
• Interior use only
• Handle length: 10-1/2 in. (OAH: 13 in.) handle pipe diameter: 1 in. handle mounting plate diameter: 3-1/2 in. handle projection depth: 3 in.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.