
Standard Black Rail End Cap
Mfr # QG.40.08
Zoro # G401780058
product price: $22.89
/eaKey Features
Material
Aluminum
Ladder Type
Rail End Cap
Color
Black
Manufacturer Color
Black
Hardware Included
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
QG.40.08
Zoro #
G401780058
UPC #
810412020974
Country of Origin
United States
Details
Material
Aluminum
Ladder Type
Rail End Cap
Color
Black
Manufacturer Color
Black
Hardware Included
No
Description
The Quiet Glide rolling ladder is a classy way to add functionality to your library, closet, wine cellar, kitchens, pantries or lofts, anywhere you want to reach those out-of-the-way places. With the Quiet Glide rolling library ladder, it is all about choice. Quiet Glide provides rolling library ladder hardware kits, rail kits and wood ladder kits. Our unique ladder rail system is the only library ladder rail kit on the market that offers solid aluminum rails - not hollow tubes. All the parts on a Quiet Glide rolling library ladder are machined or manufactured. Our installation guide will help you choose the design and products for your application.
• Additional rail end caps for mounting at end of rail for a finished profile
• Rail end cap for Quiet Glide ladder systems (Sold per as a SET Kit includes 2 caps and 2 fastening bolts)
• Flat design for a clean and simple look
• Rail end caps only works with Quiet Glide round rail systems
• Rail end cap dimensions: 1-1/4 in. Diameter x 1⁄4 in. Depth
• Additional rail end caps for mounting at end of rail for a finished profile
• Rail end cap for Quiet Glide ladder systems (Sold per as a SET Kit includes 2 caps and 2 fastening bolts)
• Flat design for a clean and simple look
• Rail end caps only works with Quiet Glide round rail systems
• Rail end cap dimensions: 1-1/4 in. Diameter x 1⁄4 in. Depth
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.