QUIETCOOL Steel 19.5"H 23.5"W Exhst Fan

  • Mfr # AFR SLR-40W

  • Zoro # G303529120


product price: $479.99
/ea
Free Shipping & Returns

Key Features

Control Method - Roof Ventilators
Automatic
Max. Attic Area (Sq.-Ft.)
1,900 sq ft
Item - Roof Ventilators
Attic Fan
Hz
60 Hz
Watts
40 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AFR SLR-40W
Zoro #
G303529120
UPC #
811658021985
Country of Origin
United States

Dimensions

Rough Opening Diameter
14 1/2 in
Dome Width
21.5 in
Overall Length
23 1/2 in
Overall Width
23 1/2 in
Overall Diameter
14 1/2 in
Overall Height
19 1/2 in

Details

Control Method - Roof Ventilators
Automatic
Max. Attic Area (Sq.-Ft.)
1,900 sq ft
Item - Roof Ventilators
Attic Fan
Hz
60 Hz
Watts
40 W
CFM @ 0.000-In. SP
791
Dome Material
Black Powder Coated Steel
Thermostat Temp. (Deg. F)
77 Degrees F to 88 Degrees F
Item
Attic Exhaust Fan
Power Method - Roof Ventilators
Solar
Includes
Accessory Bag
Mounting Location - Roof Ventilators
Roof
Includes Humidistat
No
Rough Opening Shape
Round
For High-Static Pressure Applications
Yes
Exhaust Airflow @ 0.000 in SP
791 cfm
Nameplate Voltage
120V AC
Maximum Attic Area
1,900 sq ft
Includes Shutter
No
Base Material
Steel
Includes Thermostat
Yes
Frequency
60 Hz
Wattage
40 W
Power Source
Solar
Control Type
Thermostat
Blade Material
Steel
Thermostat Temperature Range
77 Degrees F to 88 Degrees F
High-Efficiency Motor
Yes
Housing Material
Steel
Dome Shape
Square
Fire Safety Shut-Off
No

Description

Attic Exhaust Fan, Control Type Thermostat, Blade Material Steel, Exhaust Airflow @ 0.000 in SP 791 cfm, Base Material Steel, Fire Safety Shut-Off No, High-Efficiency Motor Yes, Housing Material Steel, Includes Humidistat No, Includes Shutter No, Includes Thermostat Yes, Maximum Attic Area 1,900 sq ft, Motor Horsepower Not Applicable, Mounting Location Roof, Nameplate Voltage 120V AC, Overall Diameter 14 1/2 in, Overall Height 19 1/2 in, Overall Length 23 1/2 in, Overall Width 23 1/2 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.