Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Whole House Fan, 14" Blade dia.

  • Mfr # QC CL-1500 RF

  • Zoro # G615555084


product price: $638.99
/ea
Free Shipping & Returns

Key Features

Quiet Design
Yes
Power Cord Length
20 ft
Coverage Area
736 sq ft
Standards
cETLus Listed
Blade Diameter
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QC CL-1500 RF
Zoro #
G615555084
UPC #
811658022586
Country of Origin
United States

Dimensions

Power Cord Length
20 ft
Blade Diameter
14 in
For Cut-Out Width
14 1/4 in
Manufacturer Warranty Length
10 yr
Grille Width
16 in
Grille Length
16 in
Duct Diameter
14 in
Overall Diameter
14 1/2 in
Duct Length
6 ft
For Cut-Out Length
14 1/4 in

Details

Quiet Design
Yes
Coverage Area
736 sq ft
Standards
cETLus Listed
Speed Controllable
No
Maximum Coverage Area
736 sq ft
Free Area
1.97 sq ft
Housing Finish
Powder Coated
Grille Material
Aluminum
Number of Speeds
1
For High-Static Pressure Applications
Yes
Electrical Connection
Plug-In
Wattage
117 W
Housing Material
Steel
High-Efficiency Motor
No
Mounting Orientation
Vertical
Rough Opening Type
Square
Includes
6 ft Duct, Accessory Bag, Ceiling Grille, Cut-Out Template, Damper Box, QC CL-2250 Motorhead, Window Locks, Wireless RF Control Kit
Damper Type
Actuated
Drive Type
Direct Drive
Fan Style
Whole-House
Assembled
Unassembled
Item
Whole House Fan
Duct Shape
Round
Includes Motor
Yes
Control Type
Wireless RF Control
Maximum Airflow
1,472 cfm
Ventilation Type
Exhaust
Frequency
60 Hz
Vent Design
Ducted
Blade Material
Steel
Motor Type
Permanent Split Capacitor
Includes Grill
Yes
Nameplate Voltage
120V AC
Maximum Noise Level
37.4 dBA

Description

Whole House Fan, Mounting Location Ceiling, Quiet Design Yes, Number of Speeds 1, Nameplate Voltage 120V AC, Speed Controllable No, Blade Diameter 14 in, Drive Type Direct Drive, Maximum Airflow 1,472 cfm, Maximum Noise Level 37.4 dBA, Wattage 117 W, Coverage Area 736 sq ft, Rough Opening Type Square, For High-Static Pressure Applications Yes, High-Efficiency Motor No, Blade Material Steel, Housing Material Steel, Grille Material Aluminum, Standards cETLus Listed, For Cut-Out Width 14 1/4 in

Restrictions

This item has been restricted from sale in the following states: HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.