Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Whole House Fan, 16" Blade dia.

  • Mfr # QC CL-2250 RF

  • Zoro # G415555086


product price: $905.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Ventilation Type
Exhaust
High-Efficiency Motor
No
Grille Width
16 in
Speed Controllable
Yes
Quiet Design
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QC CL-2250 RF
Zoro #
G415555086
UPC #
811658022593
Country of Origin
United States

Dimensions

Grille Width
16 in
Overall Diameter
16 1/2 in
Grille Length
20 in
For Cut-Out Length
14 1/4 in
Manufacturer Warranty Length
10 yr
Duct Diameter
16 in
Duct Length
6 ft
For Cut-Out Width
18 1/4 in
Power Cord Length
20 ft
Blade Diameter
16 in

Details

Ventilation Type
Exhaust
High-Efficiency Motor
No
Speed Controllable
Yes
Quiet Design
Yes
Electrical Connection
Plug-In
Wattage
250 W
Fan Style
Whole-House
Item
Whole House Fan
Control Type
Wireless RF Control
For High-Static Pressure Applications
Yes
Free Area
3.29 sq ft
Vent Design
Ducted
Frequency
60 Hz
Includes Grill
Yes
Blade Material
Steel
Damper Type
Actuated
Standards
cETLus Listed
Motor Type
Permanent Split Capacitor
Coverage Area
1,233 sq ft
Mounting Orientation
Vertical
Maximum Airflow
2,465 cfm
Nameplate Voltage
120V AC
Includes Motor
Yes
Drive Type
Direct Drive
Grille Material
Aluminum
Housing Material
Steel
Rough Opening Type
Rectangular
Assembled
Unassembled
Duct Shape
Round
Maximum Coverage Area
1,233 sq ft
Maximum Noise Level
43.2 dBA
Number of Speeds
2
Includes
6 ft Duct, Accessory Bag, Ceiling Grille, Cut-Out Template, Damper Box, QC CL-2250 Motorhead, Window Locks, Wireless RF Control Kit
Housing Finish
Powder Coated

Description

Whole House Fan, Mounting Location Ceiling, Quiet Design Yes, Number of Speeds 2, Nameplate Voltage 120V AC, Speed Controllable Yes, Blade Diameter 16 in, Drive Type Direct Drive, Maximum Airflow 2,465 cfm, Maximum Noise Level 43.2 dBA, Wattage 250 W, Coverage Area 1,233 sq ft, Rough Opening Type Rectangular, For High-Static Pressure Applications Yes, High-Efficiency Motor No, Blade Material Steel, Housing Material Steel, Grille Material Aluminum, Standards cETLus Listed

Restrictions

This item has been restricted from sale in the following states: HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.