Zoro Homepage

Whole House Fan, 16" Blade dia.

  • Mfr # QC ES-2250 RF

  • Zoro # G015555080


product price: $998.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

For Cut-Out Width
22 1/4 in
Manufacturer Warranty Length
10 yr
Control Type
Wireless RF Control
Nameplate Voltage
120V AC
Includes Grill
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QC ES-2250 RF
Zoro #
G015555080
UPC #
811658022654
Country of Origin
United States

Dimensions

For Cut-Out Width
22 1/4 in
Manufacturer Warranty Length
10 yr
Overall Diameter
16 1/2 in
Duct Diameter
16 in
Blade Diameter
16 in
Grille Length
24 in
Duct Length
6 ft
Grille Width
16 in
For Cut-Out Length
14 1/4 in
Power Cord Length
20 ft

Details

Control Type
Wireless RF Control
Nameplate Voltage
120V AC
Includes Grill
Yes
Standards
cETLus Listed
Item
Whole House Fan
Frequency
60 Hz
Maximum Airflow
2,492 cfm
Maximum Coverage Area
1,246 sq ft
Motor Type
Electronically Commutated
Number of Speeds
2
Rough Opening Type
Rectangular
Includes Motor
Yes
Duct Shape
Round
Speed Controllable
Yes
Quiet Design
Yes
Electrical Connection
Plug-In
Mounting Orientation
Vertical
Vent Design
Ducted
Housing Finish
Powder Coated
Ventilation Type
Exhaust
Grille Material
Aluminum
Free Area
4.11 sq ft
Damper Type
Actuated
Housing Material
Steel
High-Efficiency Motor
Yes
Blade Material
Steel
Maximum Noise Level
42.7 dBA
For High-Static Pressure Applications
Yes
Fan Style
Whole-House
Coverage Area
1,246 sq ft
Includes
6 ft Duct, Accessory Bag, Ceiling Grille, Cut-Out Template, Damper Box, QC ES-2250 Motorhead, Window Locks, Wireless RF Control Kit
Assembled
Unassembled
Wattage
150 W
Drive Type
Direct Drive

Description

Whole House Fan, Mounting Location Ceiling, Quiet Design Yes, Number of Speeds 2, Nameplate Voltage 120V AC, Speed Controllable Yes, Blade Diameter 16 in, Drive Type Direct Drive, Maximum Airflow 2,492 cfm, Maximum Noise Level 42.7 dBA, Wattage 150 W, Coverage Area 1,246 sq ft, Rough Opening Type Rectangular, For High-Static Pressure Applications Yes, High-Efficiency Motor Yes, Blade Material Steel, Housing Material Steel, Grille Material Aluminum, Standards cETLus Listed

Restrictions

This item has been restricted from sale in the following states: HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.