Zoro Homepage

Whole House Fan, 24" Blade dia.

  • Mfr # QC ES-7000 RF

  • Zoro # G315555087


product price: $1,877.99
/ea
Item requires special delivery charges. A $210.00 per item surcharge will be applied.

Key Features

For Cut-Out Width
36 1/4 in
High-Efficiency Motor
Yes
Duct Length
9 ft
Includes
6 ft Duct, Accessory Bag, Ceiling Grille, Cut-Out Template, Damper Box, QC ES-7000 Motorhead, Window Locks, Wireless RF Control Kit
Vent Design
Ducted
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QC ES-7000 RF
Zoro #
G315555087
UPC #
811658022708
Country of Origin
United States

Dimensions

For Cut-Out Width
36 1/4 in
Duct Length
9 ft
Grille Length
38 in
Manufacturer Warranty Length
10 yr
Power Cord Length
20 ft
Grille Width
16 in
Blade Diameter
24 in
For Cut-Out Length
14 1/4 in
Overall Diameter
24 1/2 in
Duct Diameter
24 in

Details

High-Efficiency Motor
Yes
Includes
6 ft Duct, Accessory Bag, Ceiling Grille, Cut-Out Template, Damper Box, QC ES-7000 Motorhead, Window Locks, Wireless RF Control Kit
Vent Design
Ducted
Quiet Design
Yes
Drive Type
Direct Drive
Includes Grill
Yes
Blade Material
Steel
Fan Style
Whole-House
Grille Material
Aluminum
Item
Whole House Fan
Housing Material
Steel
Includes Motor
Yes
Nameplate Voltage
120V AC
Coverage Area
3,439 sq ft
Motor Type
Electronically Commutated
Ventilation Type
Exhaust
Wattage
727 W
Standards
cETLus Listed
Free Area
9.18 sq ft
Duct Shape
Round
Mounting Orientation
Vertical
Speed Controllable
Yes
Control Type
Wireless RF Control
For High-Static Pressure Applications
Yes
Electrical Connection
Plug-In
Frequency
60 Hz
Housing Finish
Powder Coated
Maximum Airflow
6,878 cfm
Number of Speeds
2
Rough Opening Type
Rectangular
Maximum Noise Level
51.7 dBA
Assembled
Unassembled
Damper Type
Actuated
Maximum Coverage Area
3,439 sq ft

Description

Whole House Fan, Mounting Location Ceiling, Quiet Design Yes, Number of Speeds 2, Nameplate Voltage 120V AC, Speed Controllable Yes, Blade Diameter 24 in, Drive Type Direct Drive, Maximum Airflow 6,878 cfm, Maximum Noise Level 51.7 dBA, Wattage 727 W, Coverage Area 3,439 sq ft, Rough Opening Type Rectangular, For High-Static Pressure Applications Yes, High-Efficiency Motor Yes, Blade Material Steel, Housing Material Steel, Grille Material Aluminum, Standards cETLus Listed

Restrictions

This item has been restricted from sale in the following states: HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.