Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Insulated Flexible Duct, Black, 25 ft L

  • Mfr # 2065

  • Zoro # G115822365


product price: $358.99
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

Duct Width
20 in
Flexibility
Flexible
Overall Length
25 ft
System of Measurement
Inch
Minimum Temperature Rating
-20 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2065
Zoro #
G115822365
UPC #
878640006566
Country of Origin
United States

Dimensions

Duct Width
20 in
Overall Length
25 ft
For Nominal Duct Diameter
20 in

Details

Flexibility
Flexible
System of Measurement
Inch
Minimum Temperature Rating
-20 Degrees F
Vapor Transmission
0.11 %
Item
Insulated flex duct
Jacket Material
UV Inhibited Polyethylene
Insulation Value
8
Fire Rating
Less than 25 Seconds
Maximum Pressure Rating
10 in wc
Product Type
Insulated Flexible Duct
Maximum Air Speed
6,000 fpm
Series
65
For Media Type
Air
Maximum Temperature Rating
200 Degrees F
Insulation Material
Fiberglass
Standards
ASTM C518, GREENGUARD, HUD/FHA, NFPA 90A and 90B, UL 181
Duct Material
Fiberglass
Shape
Round
Material
Polyester
Color
Black

Description

Insulated flex duct, For Nominal Duct Diameter 20 in, Outside Diameter Not Applicable, Wall Thickness Not Applicable, Maximum Temperature Rating 200 Degrees F, Minimum Temperature Rating -20 Degrees F, Insulation Value 8, Color Black, Overall Length 25 ft, Duct Material Fiberglass, Jacket Material UV Inhibited Polyethylene, Fire Rating Less than 25 Seconds, Maximum Pressure Rating 10 in wc, Maximum Air Speed 6,000 fpm, Vapor Transmission 0.11 Percent

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.