Zoro Homepage

Insulated Flexible Duct, Silver, 25 ft L

  • Mfr # 1880

  • Zoro # G315487425


product price: $242.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.

Key Features

Insulation Value
6
Material
Polyester
Vapor Transmission
0.05 %
Standards
ASTM C518, GREENGUARD, HUD/FHA, NFPA 90A and 90B, UL 181
Fire Rating
Less than 25 Seconds
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1880
Zoro #
G315487425
UPC #
878640001882
Country of Origin
United States

Dimensions

Overall Length
25 ft
Duct Width
18 in
For Nominal Duct Diameter
18 in

Details

Insulation Value
6
Material
Polyester
Vapor Transmission
0.05 %
Standards
ASTM C518, GREENGUARD, HUD/FHA, NFPA 90A and 90B, UL 181
Item
Insulated flex duct
Fire Rating
Less than 25 Seconds
Color
Silver
Series
80
Maximum Pressure Rating
10 in wc
Minimum Temperature Rating
-20 Degrees F
Flexibility
Flexible
Product Type
Insulated Flexible Duct
Maximum Air Speed
6,000 fpm
Insulation Material
Fiberglass
Jacket Material
Metallized Polyester
For Media Type
Air
Maximum Temperature Rating
200 Degrees F
System of Measurement
Inch
Shape
Round
Duct Material
Fiberglass

Description

Insulated flex duct, For Nominal Duct Diameter 18 in, Outside Diameter Not Applicable, Wall Thickness Not Applicable, Maximum Temperature Rating 200 Degrees F, Minimum Temperature Rating -20 Degrees F, Insulation Value 6, Color Silver, Overall Length 25 ft, Duct Material Fiberglass, Jacket Material Metallized Polyester, Fire Rating Less than 25 Seconds, Maximum Pressure Rating 10 in wc, Maximum Air Speed 6,000 fpm, Vapor Transmission 0.05 Percent

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.