Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Insulated Flexible Duct, Silver, 25 ft L

  • Mfr # 680

  • Zoro # G315487395


product price: $72.19
/ea

Key Features

Insulation Value
6
Material
Polyester
Vapor Transmission
0.05 %
Standards
ASTM C518, GREENGUARD, HUD/FHA, NFPA 90A and 90B, UL 181
Fire Rating
Less than 25 Seconds
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
680
Zoro #
G315487395
UPC #
878640006801
Country of Origin
United States

Dimensions

Duct Width
6 in
Overall Length
25 ft
For Nominal Duct Diameter
6 in

Details

Insulation Value
6
Material
Polyester
Vapor Transmission
0.05 %
Standards
ASTM C518, GREENGUARD, HUD/FHA, NFPA 90A and 90B, UL 181
Item
Insulated flex duct
Fire Rating
Less than 25 Seconds
Color
Silver
For Media Type
Air
Duct Material
Fiberglass
Maximum Air Speed
6,000 fpm
Product Type
Insulated Flexible Duct
Insulation Material
Fiberglass
System of Measurement
Inch
Jacket Material
Metallized Polyester
Maximum Pressure Rating
10 in wc
Series
80
Minimum Temperature Rating
-20 Degrees F
Shape
Round
Maximum Temperature Rating
200 Degrees F
Flexibility
Flexible

Description

Insulated flex duct, For Nominal Duct Diameter 6 in, Outside Diameter Not Applicable, Wall Thickness Not Applicable, Maximum Temperature Rating 200 Degrees F, Minimum Temperature Rating -20 Degrees F, Insulation Value 6, Color Silver, Overall Length 25 ft, Duct Material Fiberglass, Jacket Material Metallized Polyester, Fire Rating Less than 25 Seconds, Maximum Pressure Rating 10 in wc, Maximum Air Speed 6,000 fpm, Vapor Transmission 0.05 Percent

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.