Zoro Homepage

Noise Control Frame Kit, Steel, 9 1/2 in W, 36 in L

  • Mfr # 26470

  • Zoro # G100443438


product price: $70.25
/ea

Key Features

Overall Width
9 1/2 in
Overall Length
36 in
Material
Steel
Standards
NFPA 701 Method 1
Resistant To
UV Protected, Water
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26470
Zoro #
G100443438
UPC #
697841270107
Country of Origin
United States

Dimensions

Overall Width
9 1/2 in
Overall Length
36 in
Height
16 in
Length
36 in
Width
9 1/2 in
Overall Height
16 in

Details

Item
Noise Control Frame Kit
Material
Steel
Standards
NFPA 701 Method 1
Resistant To
UV Protected, Water
For Use With
Quietsite(TM) Noise Barrier Panel
Characteristics
(1) Base will Hold (2) Frames, (2) Bases Needed if Only (1) Frame, Indoor and Outdoor Usage, Quick and Easy Assembly by One Person
Includes
(1) Metal Base
Product Type
Metal Base
Features
UV-Resistant, Water-Resistant
Compatible Product Type
Quietsite Noise Barrier Panel
Number of Pieces Included
1

Description

Noise Control Frame Kit, Width 9 1/2 in, Length 36 in, Height 16 in, Material Steel, For Use With Quietsite(TM) Noise Barrier Panel, Resistant To UV Protected, Water, Characteristics (1) Base will Hold (2) Frames, (2) Bases Needed if Only (1) Frame, Indoor and Outdoor Usage, Quick and Easy Assembly by One Person, Standards NFPA 701 Method 1, Includes (1) Metal Base

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.