Zoro Homepage

20V MAX XR Versa-Clutch Adj. Torque Screwgun Kit

  • Mfr # DCF624M2G2

  • Zoro # G311788496


product price: $807.99
/ea
Free Shipping & Returns

Key Features

Voltage
20V
No Load RPM
2000 RPM
Amps
5A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCF624M2G2
Zoro #
G311788496
UPC #
-
Country of Origin
China

Details

Item
Screwdriver Motor
Voltage
20V
No Load RPM
2000 RPM
Amps
5A

Description

QuikDrive DCF624M2G2 20V MAX XR Versa-Clutch Adjustable Torque Screwgun Kit with 2 Batteries and ChargerFeatures: Up to 2,000 RPMs of consistent speed, ideal for metal fastening applicationsVersa-ClutchTM System to help prevent damage to material and fastenersDEWALT built brushless motor for increased efficiency and runtimLED light for increased visibility and illunminating dark work areasIncludes: 1 DCF624 - 20V MAX XR Versa-Clutch Adjustable Torque Screwgun2 DCB204 - 20V MAX XR 4.0 Ah Batteries1 Fast ChargerBelt HookTool Bag

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.