Shop STARRETT

Band Saw Blade, 11 ft. 1" L, 3/4" W, 3 TPI, Carbon Steel, 0.022" Thick

  • Mfr # 94370-133W
  • Zoro # G1821051

product price: 
$
17.79
/ea

Key Features

Length
11 ft 1 in
Width
3/4"
Teeth per Inch
3
Thickness
0.022"
Primary Saw Application
Suitable for Kill/Harvest and Further Process Operations; Fresh/Frozen and Prepared Food; Cold Storage Facilities; Meat Packing and Processing Plants
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
94370-133W
Zoro #
G1821051
UPC #
-
Country of Origin
Brazil

Dimensions

Length
11 ft 1 in
Width
3/4"
Thickness
0.022"
Overall Length
11 ft 1 in
Overall Width
3/4 in
Blade Width
3/4 in
For Material Thickness
7 in to 10 in
For Material Width
7 in to 10 in
Blade Length
11 ft 1 in
Blade Thickness
0.022 in
Blade Length Group
11 ft to 11 ft 11 in
Overall Thickness
0.022 in
Wire Rope Length
11 ft 1 in

Details

Item
Band Saw Blade
Teeth per Inch
3
Primary Saw Application
Suitable for Kill/Harvest and Further Process Operations; Fresh/Frozen and Prepared Food; Cold Storage Facilities; Meat Packing and Processing Plants
Material
Carbon Steel
Tooth Type
Hook
Grade
Carcass Cutter
For Use With
Band Saws
Application
Meat Cutting
For Use With Saw Type
Band Saws
Cutting Edge Style
Hook
Blade Material
Carbon Steel
Primary Material Application
Food
Materials Cut
Fresh Meat, Frozen Meat
Blade Series
CarcassKutter
Use Case
General/Maintenance
Tip Material
Carbon Steel
Product Type
Band Saw Blade
Cut Type
Straight
Compatible Product Type
Band Saws
For Workpiece Material
Bone-In Meat, Fresh Meat, Frozen Meat
Standards
USDA Certified
Series
Carcasskutter(TM)

Description

Band Saw Blade, Primary Material Application Food, Materials Cut Fresh Meat, Frozen Meat, Tool Brand Starrett, Blade Series CarcassKutter, Use Case General/Maintenance, Blade Width 3/4 in, Blade Length 11 ft 1 in, Blade Thickness 0.022 in, Teeth per Inch 3, Tip Material Carbon Steel, Blade Material Carbon Steel, Cutting Edge Style Hook, For Material Thickness 7 in to 10 in, For Material Width 7 in to 10 in, For Use With Saw Type Band Saws

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.