
Drywall Screw, #6 x 1-7/8 in, Bugle Head
Mfr # DWHL178PS
Zoro # G511577920
product price: $204.99
/ea
Free Shipping & Returns
Key Features
Bugle Head
Pointed Tip
Screw Size
#6
Fastener Length
1-7/8 in
Drive Size
#2
Finish
Gray Phosphate Coated
Collated
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DWHL178PS
Zoro #
G511577920
UPC #
-
Country of Origin
China
Dimensions
Screw Size
#6
Fastener Length
1-7/8 in
Drive Size
#2
Details
Head Type
Bugle
Finish
Gray Phosphate Coated
Collated
Yes
Application
Screw Drywall To Wood
Item
Drywall Screw
Thread Type
High/Low
Drive Type
Phillips
Tip Type
Pointed
Description
QuikDrive DWHL178PS #6 x 1-7/8in Hi-Lo Thread Drywall-to-Wood Screws 2000ctKey FeaturesBugle head#2 Phillips drive driver bit in each box; replacement bit model BIT2PHigh-low threadsSharp pointGray phosphate coatingCurved collationApplicationsDrywall to wood Specifications: Coating/MaterialGray Phosphate CoatingScrew Size#6Length in.1 7/8Drive Type#2 PhillipsHead TypeBugle HeadThread TypeHigh/Low ThreadsPoint TypeSharp PointCompatible ToolsQuik Drive1/4 PRO200G2, Quik Drive1/4 PRO250DWG2, Quik Drive1/4 PRODWPackaging Qty.2000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.