Zoro Homepage

Screw, #6 x 1-1/4 in, Bugle Head

  • Mfr # DWFSD114PS

  • Zoro # G611473733


product price: $181.99
/ea
Free Shipping & Returns

Key Features

Bugle Head
Drilling Tip
Screw Size
#6
Drive Size
#2
Finish
Yellow-Zinc Coated
Collated
Yes
Application
Screw Drywall To Cold-Formed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWFSD114PS
Zoro #
G611473733
UPC #
-
Country of Origin
China

Dimensions

Screw Size
#6
Fastener Length
1-1/4 in
Drive Size
#2
Head Dia.
0.323 in

Details

Head Type
Bugle
Finish
Yellow-Zinc Coated
Collated
Yes
Application
Screw Drywall To Cold-Formed Steel
Item
Screw
Drive Type
Phillips
Tip Type
Drilling
Thread Type
Fine

Description

QuikDrive DWFSD114PS #6 x 1-1/4in Fine Thread Drywall-to-Steel Screws 2500ctThis self-drilling screw is used for fastening drywall to cold-formed steel recommended thicknesses: 43 mil / 18 ga.Key FeaturesBugle head#2 Phillips driver bit in each box; replacement bit model BIT2PFine threads#2 drill pointCurved collationApplicationsDrywall to cold-formed steel recommended max steel thicknesses: 43 mil / 18 ga. Specifications: Coating/MaterialYellow-Zinc CoatedScrew Size#6Length in.1 1/4Drive Type#2 PhillipsHead TypeBugle HeadThread TypeFine ThreadsTPI20Point TypeDrill PointCompatible ToolsQuik Drive1/4 PRO200G2, Quik Drive1/4 PRO200SG2, Quik Drive1/4 PRODWPackaging Qty.2500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.