
Screw, #6 x 1-5/8 in, Bugle Head
Mfr # DWFSD158PS
Zoro # G911473716
product price: $174.99
/ea
Free Shipping & Returns
Key Features
Bugle Head
Drilling Tip
Screw Size
#6
Drive Size
#2
Finish
Yellow-Zinc Coated
Collated
Yes
Application
Screw Drywall To Cold-Formed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DWFSD158PS
Zoro #
G911473716
UPC #
-
Country of Origin
China
Dimensions
Screw Size
#6
Fastener Length
1-5/8 in
Drive Size
#2
Head Dia.
0.323 in
Details
Head Type
Bugle
Finish
Yellow-Zinc Coated
Collated
Yes
Application
Screw Drywall To Cold-Formed Steel
Item
Screw
Thread Type
Fine
Drive Type
Phillips
Tip Type
Drilling
Description
QuikDrive DWFSD158PS #6 x 1-5/8in Fine Thread Drywall-to-Steel Screws 2500ctThis self-drilling screw is used for fastening drywall to cold-formed steel recommended thicknesses: 43 mil / 18 ga.Key FeaturesBugle head#2 Phillips driver bit in each box; replacement bit model BIT2PFine threads#2 drill pointCurved collationApplicationsDrywall to cold-formed steel recommended max steel thicknesses: 43 mil / 18 ga. Specifications: Coating/MaterialYellow-Zinc CoatedScrew Size#6Length in.1 5/8Drive Type#2 PhillipsHead TypeBugle HeadThread TypeFine ThreadsTPI20Point TypeDrill PointCompatible ToolsQuik Drive1/4 PRO200G2, Quik Drive1/4 PRO200SG2, Quik Drive1/4 PRODWPackaging Qty.2500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.