Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

System w/ 120V Makita 3500 RPM Motor

  • Mfr # PRO300SM35K

  • Zoro # G312814309


product price: $671.99
/ea
Free Shipping & Returns

Key Features

Features
Expanded depth settings for appropriate countersink in a variety of applications; Reversible replaceable non-skid teeth attachment; Uniform toenailing and countersink on slick surfaces; Nonskid teeth increase stability and provide uniform toenailing and countersink on slick surfaces; The curved collation strips hold the screws up and away from the work surface; Extension for stand-up driving; Screw quiver for keeping screws at your fingertips; Rugged tool case to protect your equipment on the jobsite
Application
For Use On Boards on Decks And Docks, Subfloor To Wood Or Steel, Wall Plates, Stair Treads, Sheathing, Fiber-Cement Siding To Steel
No Load RPM
3500 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PRO300SM35K
Zoro #
G312814309
UPC #
-
Country of Origin
China

Details

Item
Decking System
Features
Expanded depth settings for appropriate countersink in a variety of applications; Reversible replaceable non-skid teeth attachment; Uniform toenailing and countersink on slick surfaces; Nonskid teeth increase stability and provide uniform toenailing and countersink on slick surfaces; The curved collation strips hold the screws up and away from the work surface; Extension for stand-up driving; Screw quiver for keeping screws at your fingertips; Rugged tool case to protect your equipment on the jobsite
Application
For Use On Boards on Decks And Docks, Subfloor To Wood Or Steel, Wall Plates, Stair Treads, Sheathing, Fiber-Cement Siding To Steel
No Load RPM
3500 RPM

Description

Applications: Decking on decks and docksSubfloor to wood or steelWall plates, stair treads, sheathingFiber-cement siding to steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.