Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Quikrete Portland Type 1 Cement 47 lb 1124-47

Portland Type 1 Cement 47 lb (Discontinued)

  • Mfr # 1124-47
  • Zoro # G005400574
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1124-47
Zoro #
G005400574
UPC #
39645112441
Country of Origin
United States

Description

Quikrete 47 lbs. Portland cement is a high strength cement designed for a number of different applications. It can be mixed with aggregate to make base-coat stucco concrete and mortar. Quikrete 47 lbs. Portland cement gives the user versatility in the type of mix that they want to make.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.