Shop QUIKRETE
See all product information
Create Account
Type Small Mason's Mix, 80 lb Bag, Gray to Gray-Brown
Mfr # 1136-80
Zoro # G121833799
product price:Â
$
12.25
/ea
Key Features
Container Type
Bag
Color
Gray
Size
80 lb
pH
13
VOC Content
0 g/L
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1136-80
- Zoro #
- G121833799
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Size
- 80 lb
Details
- Container Type
- Bag
- Color
- Gray
- pH
- 13
- VOC Content
- 0 g/L
Description
Quikrete mason's mix type small, 80 lb container, bag container, gray to gray-brown, 13 ph, 0 g/L VOC.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.