Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5 HP Two Stage-QP PRO (Prsr Lubricated)-w/Mag Starter, 353DS80HCA46

  • Mfr # 553DS80HCA46

  • Zoro # G5486438


product price: $4,399.00
/ea
Item requires special delivery charges. A $195.00 per item surcharge will be applied.

Key Features

Phase
3-Phase
HP
5
Voltage
460
Max. Pressure
175 PSI
Size
80 Gallon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
553DS80HCA46
Zoro #
G5486438
UPC #
791326112378
Country of Origin
United States

Dimensions

Size
80 Gallon

Details

Phase
3-Phase
HP
5
Voltage
460
Max. Pressure
175 PSI
Tank Style - Air Compressor
Horizontal
Number of Stages
Two Stage

Description

5 HP, 460 Volt, Three Phase, Two Stage, 80 Gallon Horizontal, 17.7 CFM @ 90 psi, 175 psi Max

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.