Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Analog Oven, 2.0 cu. ft.

  • Mfr # 30GC OVEN

  • Zoro # G0278096


product price: $1,136.99
/ea
Free Shipping & Returns

Key Features

Overall Depth
14 1/4 in
Overall Height
25 1/2 in
Overall Width
20 in
Convection Type
Gravity
Capacity
2 cu ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30GC OVEN
Zoro #
G0278096
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
14 1/4 in
Overall Height
25 1/2 in
Overall Width
20 in
Chamber Height
16 in
Chamber Width
18 in
Chamber Depth
12 in
Overall Dimensions
25" x 20" x 14"
Inside Usable Dimensions
15.6" x 18" x 12"
Manufacturers Warranty Length
2 yr
Interior Height
15 5/8 in
Interior Depth
12 in
Interior Width
18 in

Details

Item
Analog Oven
Convection Type
Gravity
Capacity
2 cu ft
Volume
2 cu ft
Wattage
1,200 W
Voltage
115V AC
Features
Resistive-Tubular Incoloy Heating Elements
Standards
cULus
Programmable
No
Shelf Capacity
35 lb
Temp. Range
Amb. +25 Degrees F to 232 Degrees C
Power Requirement
10.43A
Number of Shelves
3
Amps
10.5 A
Temp. Range (F)
Ambient +25 Degrees to 450 Degrees
Thermostat
Hydraulic
Material
Steel, Thermoplastic (Handle)
Watts
1,200 W
Number of Doors
1
Temp. Accuracy
+/- 6 Degrees F
Capacity (ML)
57,000
Capacity (Cu.-Ft.)
2
Chamber Material
Aluminized Steel
Housing Material
Steel
Door Material
Steel
Includes
Spirit Filled Glass Thermometer
Power Consumption
1200W
Temp. Range (C)
Ambient 25 Degrees to 232 Degrees
Preheat Time
23 min to 232.22 Degrees C, 4 min to 150 Degrees C (15 sec), 6 min to 100 Degrees C, 6 min to 150 Degrees C (30 sec)
Plug Type
5-15P
Temperature Accuracy Tolerance
+/-3 Degrees C
Temperature Setting - Minimum
-4 Degrees C
Color
Gray
Minimum Top Clearance
18 in
Frequency
50/60 Hz
Timer Duration - Maximum
23 min
Current
10.5 A
Number of Shelves Included
3
Interior Material
Aluminized Steel
Shelving Type
Perforated
Temperature Uniformity
+/-3 Degrees C @ 150 Degrees C
Maximum Load Capacity per Shelf
35 lb
Timer Duration - Minimum
6 min
Display Type
Analog
Housing Finish
Powder Coated
Shelf Adjustability
Adjustable
Temperature Setting - Maximum
232 Degrees C
Minimum Side Clearance
4 in
Maximum Number of Shelves
16
Product Type
Analog Oven
Control Type
Analog Thermostat

Description

Analog Oven, Convection Type Gravity, Temp. Range (C) Ambient 25 Degrees to 232 Degrees , Temp. Range (F) Ambient +25 Degrees to 450 Degrees , Overall Height 25 1/2 in, Overall Width 20 in, Overall Depth 14 1/4 in, Temp. Accuracy +/- 6 Degrees F, Chamber Height 16 in, Chamber Width 18 in, Chamber Depth 12 in, Amps 10.5 A, Voltage 115V AC, Watts 1,200 W, Capacity (Cu.-Ft.) 2, Capacity (ML) 57,000, Programmable No

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.