
Digital Incubator, 2.0 Cubic Feet Capacity
Mfr # 220014
Zoro # G016502120
product price: $1,659.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
220014
Zoro #
G016502120
UPC #
-
Country of Origin
Unknown
Description
Digital accuracy and performance incubators offered at an affordable price. Full PID microprocessor controller maintains temperature accuracy within 1°C. Innovative built in tracking system stores maximum temperature deviation from set point in 0.1° increments. This feature acts as a paperless chart recorder to confirm stability or indicate any system malfunction. Supplied complete with one fixed and one adjustable chrome plated shelf.Additional features include: Digital read out in 0.1°C or F Self diagnostic software Aluminum interior Power coated steel exterior Bronze acrylic see through doorWARNING This product can expose you to chemicals including Diethylhexyl Phthalate DEHP, which is known to the State of California to cause cancer or birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Capacity: 2.0 Cubic Feet Operating Range: Ambient +5°C to +62°C Accuracy: +/- 0.5°C Uniformity: +/- 1.5°C Inner Dimensions: 12 x 18 x 16 Inches Outer Dimensions: 13 x 19 x 21 Inches Weight: 40 Pounds Electrical Req.: 120 VAC, 200WShipping Weight: 88.19 lbsShipping Dimensions: 24.00 x 24.00 x 24.00Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.