Incubator, 1.8cu ft, 21"H, Analog

  • Mfr # 12-140AE
  • Zoro # G2295679
product price: 
$
1,174.99
/ea
Free Shipping & Returns

Key Features

Compliance
CUL, UL
Capacity
1.8 cu ft
Capacity (Cu.-Ft.)
2 cu ft
Number of Shelves
2
Chamber Depth
12 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
12-140AE
Zoro #
G2295679
UPC #
-
Country of Origin
United States
Item
Incubator
Compliance
CUL, UL
Capacity
1.8 cu ft
Capacity (Cu.-Ft.)
2 cu ft
Number of Shelves
2
Material
Acrylic (Door), Aluminum (Interior)
Includes
Aluminum Spill Tray, (3) Adjustable Aluminum Shelves, 3-Prong Grounded Power Cord
Voltage
115V AC
Temp. Range (C)
Ambient 8 Degrees to 62 Degrees C
Accuracy
+/-0.5 Degrees C
Amps
2.2 A
Door Material
Acrylic
Watts
200 W
Refrigerated / Non-Refrigerated
Non-Refrigerated
Convection Type
Forced Air
Temp. Range (F)
Ambient 17 Degrees to 143 Degrees F
Capacity (ML)
57,000 mL
Digital/Analog
Digital
Hz
50/60 Hz
Housing Material
Steel
Chamber Material
Aluminum
Incubator Type
Cell Culture
Standards
cULus
Shelving Type
Wire
Display Type
Analog
Temperature Setting - Minimum
Ambient + 2 Degrees C
Temperature Accuracy Tolerance
+/-0.75 Degrees C
Shelf Adjustability
Adjustable
Current
2.2 A
Housing Finish
Powder Coated
Product Type
Incubator
Wattage
295 W
Programmable
Yes
Interior Material
Aluminum
Refrigerated
Non-Refrigerated
Frequency
50/60 Hz
Temperature Setting - Maximum
61 Degrees C
Humidity Control Type
Passive
Door Hinge
Right
Includes Alarm
No
Series
140 Series
Color
Gray
Control Type
Controller
Chamber Configuration
Single
Number of Displays
1
Door Type
Swing
Shelf Capacity
35 lb
Wire Color
Gray

Dimensions

Chamber Depth
12 in
Overall Width
19 in
Chamber Height
15.4 in
Overall Height
21 in
Overall Depth
13 in
Chamber Width
16 in
Interior Width
16 in
Interior Depth
12 in
Interior Height
15 3/8 in

Description

Incubator, Incubator Type Cell Culture, Temp. Range (C) Ambient +8 Degrees to 62 Degrees C, Temp. Range (F) Ambient +17 Degrees to 143 Degrees F, Capacity (Cu.-Ft.) 2 cu ft, Capacity (ML) 57,000 mL, Overall Height 21 in, Overall Width 19 in, Overall Depth 13 in, Digital, Convection Type Forced Air, Chamber Depth 12 in, Chamber Height 15.4 in, Chamber Width 16 in, Number of Shelves 2, Non-Refrigerated, Chamber Material Aluminum, Door Material Acrylic, Housing Material Steel

Ratings & reviews