Zoro Homepage

Abbeville 4-Light Earth Black Pendant

  • Mfr # QP5348EK

  • Zoro # G206152913


product price: $649.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Housing Finish
Earth Black
Lamp Type
Incandescent
Voltage
120v
Number of Lights
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QP5348EK
Zoro #
G206152913
UPC #
611728343456
Country of Origin
China

Dimensions

Length
30.25
Width
18.25
Diameter
18.25

Details

Color
Black
Housing Finish
Earth Black
Lamp Type
Incandescent
Voltage
120v
Number of Lights
4
Collection Name
Abbeville
Shade Material
Steel
Item
Pendant
Includes
Installation Guide
Lamp Included
No
Dimmable
Yes
Standards
ETL Listed
Fixture Wattage
60
Material
STEEL
Watts
60
FINISH
Earth Black

Description

The Abbeville pendant, a fresh reimagining of a lantern, pairs an earth black finish with golden accents. The result is high contrast and high style — a pretty piece designed for entryways and powder rooms. Complete the look with clear candelabra base bulbs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.