Shop TROY LIGHTING
See all product information
Create Account
Glint 1 Light Pendant in Patina Brass Finish
- Mfr # F5414-PBR
- Zoro # G422646890
product price:Â
$
557.99
/ea
Free Shipping & Returns
Key Features
Color
Patina Brass
Housing Finish
Patina Brass
Voltage
120V
Number of Lights
1
Shade Type
Holophane Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F5414-PBR
- Zoro #
- G422646890
- UPC #
- 197292135517
- Country of Origin
- Viet Nam
- Color
- Patina Brass
- Housing Finish
- Patina Brass
- Voltage
- 120V
- Number of Lights
- 1
- Shade Type
- Holophane Glass
- Item
- Flush Mount
- Lamp Base
- E26 Medium Base
- Power Source
- Hardwired
- Bulb Type
- G25
- Slope Ceiling Adaptable
- Yes
- Dimmable
- No
- Lamp Included
- No
- Body Material
- Glass
- Fixture Wattage
- 15 W
- Standards
- UL Listed; cUL DampRated
- Canopy Type
- Round; 4.75in. W x 0.75in. H
Dimensions
- Height
- 10 in
- Width
- 14 in
- Chain Length
- 72 in
- Overall Dimension
- 14in. W x 10in. H
Description
Inspired by classic RLM silhouettes, Glint reimagines industrial design with character and vintage-inspired details. The ribbed Holophane glass shade adds texture while softly diffusing light. Three suspension arms work to create a clean, structural frame that emphasizes balance and craftsmanship. A Patina Brass finish enhances Glint’s retro aesthetic.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.