Zoro Homepage

Abner Chandelier 12 Lights Matte Black

  • Mfr # ABR5128MBK

  • Zoro # G012348715


product price: $398.99
/ea
Free Shipping & Returns

Key Features

Fixture Type
Candelabra
Fixture Wattage
60W
Material
STEEL-WOOD
Collection
Abner
Style
Traditional
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ABR5128MBK
Zoro #
G012348715
UPC #
611728370544
Country of Origin
China

Dimensions

Cord Length
12 Ft
Chain Length
8"
Canopy Size
5.50"

Details

Item
Chandelier
Fixture Type
Candelabra
Fixture Wattage
60W
Material
STEEL-WOOD
Collection
Abner
Style
Traditional
Voltage
120V
Number of Lights
12
Standards
ETL Listed
FINISH
Matte Black
Indoor/ Outdoor
Indoor

Description

Add beautiful light to smaller spaces with the Abner series of semi-flush mounts, pendants, chandeliers, and island lights. With all the hallmarks of a classic design, Abner's pared-back lines and industrial-inspired materials speak to a modern design aesthetic brimming with character. Proof that clean, simple design is impactful, this versatile style would work well in a kitchen, dining room, living room, or bar area. Choose from two classic finishes - available in aged brass or matte black.


  • •Product Design Style: Transitional
  • •Product Finish: Black
  • •Product Electrical: Candelabra Base

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.