Zoro Homepage

Abner Mini Pendant

  • Mfr # ABR1512MBK

  • Zoro # G806152542


product price: $249.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Housing Finish
Matte Black
Lamp Type
Incandescent
Voltage
120v
Number of Lights
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ABR1512MBK
Zoro #
G806152542
UPC #
611728321850
Country of Origin
China

Dimensions

Length
13.25
Width
12
Diameter
12

Details

Color
Black
Housing Finish
Matte Black
Lamp Type
Incandescent
Voltage
120v
Number of Lights
1
Collection Name
Abner
Shade Material
Steel
Item
Mini Pendant
Fixture Wattage
100
Includes
Installation Guide
Dimmable
Yes
Material
COASTAL ARMOUR ALUMINUM
Watts
100
Standards
ETL Listed
Lamp Included
No
FINISH
Matte Black

Description

Add beautiful light to smaller spaces with the Abner series of vanity lights and pendants, featuring clear hammered glass in a range of finishes like aged brass, matte black, and polished chrome. Proof that clean, simple design is impactful, this versatile style would work well in a kitchen, bath, or home office.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.